Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 1200 lb., 36-1/2" H

  • Mfr # 3121-TH-95

  • Zoro # G5899927


product price: $989.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Hardboard
Load Capacity
1,200 lb
Width
36 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3121-TH-95
Zoro #
G5899927
UPC #
714334039246
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
24 in
Height
36 3/8 in
Drawer Height
5 7/8 in
Door Cabinet Height
25 3/8 in
Drawer Depth
14 11/16 in
Door Cabinet Width
16 13/16 in
Drawer Width
15 1/16 in
Door Cabinet Depth
5/64"
Overall Width
36 in
Overall Height
36 3/8 in
Caster Dia.
5 in
Overall Length
24"
Overall Depth
24 in
Wheel Diameter
5 in
Cabinet Interior Depth
24 in
Cabinet Height
25 3/8 in
Non-Metal Top Thickness
1/4 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Hardboard
Load Capacity
1,200 lb
No. of Drawers
4
No. of Shelves
0
Number of Doors
1
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Mobile Cabinet Workbench
Caster Configuration
(2) Rigid, (2) Swivel
Number of Drawers
4
Includes
(4) Drawers with Cylinder Locks, Door with Cylinder Lock, Tempered Hardwood
Drawer Color
Gray
Handle Included
Yes
Caster Material
Polyurethane
Handle
Tubular
Number of Shelves
0
Caster Type
(2) Rigid, (2) Swivel
Cabinet Workbench Item
Mobile Cabinet Workbench
Frame Construction
Welded Only
Wheel Material
Polyurethane
Frame Material Finish
Powder Coated
Caster Mount Type
Plate
Overall Load Capacity
1,200 lb
Portability
Casters
Brake Type
Wheel Brake
Top Material
Hardwood
Lock Type
Keyed
Foot Type
Caster
Included Components
Back Stop, Drawers, Handle on Side, Side Stops
Frame Metal Material Gauge
14 ga
Number of Compartments
5
Number of Cabinets
1
Assembly
Fully Assembled
Frame Material
Steel
Door Type
Standard/Hinged

Description

Mobile Cabinet Workbench, Top Material Hardboard, Color Gray, Non-Metal Top Thickness 1/4 in, Number of Doors 1, Number of Drawers 4, Number of Shelves 0, Overall Depth 24 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.