Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 1200 lb., 36-3/4" H

  • Mfr # 3401NVS-5PU-95

  • Zoro # G5898840


product price: $987.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
Width
48 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3401NVS-5PU-95
Zoro #
G5898840
UPC #
714334038768
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
24 in
Height
37 3/4 in
Door Cabinet Width
11 5/8 in
Door Cabinet Height
21 7/8 in
Drawer Height
5 7/8 in
Door Cabinet Depth
5/64"
Caster Dia.
6 in
Drawer Width
20 7/16 in
Overall Length
24"
Overall Height
37 3/4 in
Overall Width
48 in
Drawer Depth
14 11/16 in
Overall Depth
24 in
Cabinet Interior Depth
24 in
Wheel Diameter
5 in
Cabinet Height
21 7/8 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
No. of Drawers
4
No. of Shelves
1
Number of Doors
1
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Mobile Cabinet Workbench
Caster Material
Phenolic
Caster Configuration
(2) Rigid, (2) Swivel
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Cabinet Workbench Item
Mobile Cabinet Workbench
Drawer Color
Gray
Number of Shelves
1
Handle
Tubular
Includes
(4) Drawers with Cylinder Locks, Door with Cylinder Lock
Material
Steel
Number of Drawers
4
Frame Material
Steel
Top Metal Material Gauge
14 ga
Door Type
Standard/Hinged
Frame Metal Material Gauge
14 ga
Assembly
Fully Assembled
Top Material Finish
Powder Coated
Number of Bins
0
Caster Mount Type
Plate
Frame Construction
Welded Only
Foot Type
Caster
Number of Cabinets
1
Included Components
Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops
Portability
Casters
Overall Load Capacity
1,200 lb
Top Material
Steel
Frame Material Finish
Powder Coated
Wheel Material
Polyurethane
Number of Compartments
5
Lock Type
Keyed

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 4, Number of Shelves 1, Overall Depth 24 in, Overall Height 37 3/4 in, Overall Load Capacity 1,200 lb, Overall Width 48 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.