Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 1200 lb., 37-1/4" H

  • Mfr # 3115-MT-95

  • Zoro # G5899881


product price: $1,203.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Maple
Load Capacity
1,200 lb
Width
36 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3115-MT-95
Zoro #
G5899881
UPC #
714334038942
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
24 in
Height
37 1/8 in
Overall Width
36 in
Drawer Depth
14 1/16 in
Overall Height
37 1/8 in
Drawer Height
6 in
Door Cabinet Height
25 3/8 in
Drawer Width
29 3/4 in
Door Cabinet Width
16 3/16 in
Caster Dia.
5 in
Overall Depth
24 in
Cabinet Interior Depth
24 in
Non-Metal Top Thickness
1 3/4 in
Wheel Diameter
5 in
Cabinet Height
25 3/8 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Maple
Load Capacity
1,200 lb
No. of Drawers
1
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Mobile Cabinet Workbench
Caster Material
Polyurethane
Drawer Color
Gray
Includes
(2) Doors with Cylinder Locks, Maple Top
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Cabinet Workbench Item
Mobile Cabinet Workbench
Number of Drawers
1
Caster Configuration
(2) Rigid, (2) Swivel
Number of Shelves
0
Door Type
Standard/Hinged
Frame Material
Steel
Frame Metal Material Gauge
14 ga
Number of Cabinets
1
Caster Mount Type
Plate
Portability
Casters
Assembly
Fully Assembled
Brake Type
Wheel Brake
Included Components
Drawers, Handle on Side
Number of Compartments
2
Lock Type
Keyed
Overall Load Capacity
1,200 lb
Foot Type
Caster
Frame Construction
Welded Only
Wheel Material
Polyurethane
Top Material
Butcher Block
Frame Material Finish
Powder Coated

Description

Mobile Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 24 in, Overall Height 37 1/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge Not Applicable, Included Components Drawers, Handle on Side, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.