Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 3600 lb., 37-3/4" H

  • Mfr # 3411-TH-FL-95

  • Zoro # G5899890


product price: $701.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Hardboard
Load Capacity
3,600 lb
Width
48 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3411-TH-FL-95
Zoro #
G5899890
UPC #
714334038898
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
24 in
Height
37 3/4 in
Door Cabinet Width
23 11/32 in
Caster Dia.
6 in
Overall Width
48 in
Door Cabinet Height
25 3/8 in
Overall Height
37 3/4 in
Overall Depth
24 in
Wheel Diameter
5 in
Non-Metal Top Thickness
1/4 in
Cabinet Height
25 3/8 in
Cabinet Interior Depth
24 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Hardboard
Load Capacity
3,600 lb
No. of Drawers
0
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Mobile Cabinet Workbench
Cabinet Workbench Item
Mobile Cabinet Workbench
Caster Material
Phenolic
Number of Shelves
0
Number of Drawers
0
Includes
(2) Doors with Cylinder Locks, Floor Lock, Tempered Hardwood
Drawer Color
Gray
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel
Caster Configuration
(2) Rigid, (2) Swivel
Caster Mount Type
Plate
Top Material
Hardwood
Brake Type
Floor Lock
Foot Type
Caster
Frame Material Finish
Powder Coated
Portability
Casters
Frame Metal Material Gauge
14 ga
Frame Material
Steel
Door Type
Standard/Hinged
Included Components
Back Stop, Handle on Side, Side Stops
Overall Load Capacity
3,600 lb
Wheel Material
Phenolic
Lock Type
Keyed
Assembly
Fully Assembled
Number of Cabinets
1
Frame Construction
Welded Only
Number of Compartments
1

Description

Mobile Cabinet Workbench, Top Material Hardboard, Color Gray, Non-Metal Top Thickness 1/4 in, Number of Doors 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 37 3/4 in, Overall Load Capacity 3,600 lb, Overall Width 48 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.