Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 3600 lb., 37-3/4" H

  • Mfr # 3413-FL-95

  • Zoro # G5899811


product price: $825.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
3,600 lb
Width
48 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3413-FL-95
Zoro #
G5899811
UPC #
714334038928
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
24 in
Height
37 3/4 in
Overall Width
48 in
Overall Height
37 3/4 in
Drawer Width
40 15/16 in
Door Cabinet Height
25 3/8 in
Drawer Depth
14 5/8 in
Door Cabinet Width
23 11/32 in
Caster Dia.
6 in
Drawer Height
5 7/8 in
Overall Depth
24 in
Cabinet Interior Depth
24 in
Cabinet Height
25 3/8 in
Wheel Diameter
6 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
3,600 lb
No. of Drawers
1
No. of Shelves
1
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Mobile Cabinet Workbench
Caster Material
Phenolic
Includes
(2) Doors with Cylinder Locks, Floor Lock
Number of Shelves
0
Caster Configuration
(2) Rigid, (2) Swivel
Drawer Color
Gray
Number of Drawers
1
Cabinet Workbench Item
Mobile Cabinet Workbench
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Frame Material
Steel
Portability
Casters
Overall Load Capacity
3,600 lb
Frame Metal Material Gauge
14 ga
Assembly
Fully Assembled
Top Material Finish
Powder Coated
Frame Construction
Welded Only
Brake Type
Floor Lock
Caster Mount Type
Plate
Top Metal Material Gauge
14 ga
Wheel Material
Phenolic
Number of Cabinets
1
Included Components
Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops
Top Material
Steel
Door Type
Standard/Hinged
Foot Type
Caster
Frame Material Finish
Powder Coated
Number of Compartments
2

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 24 in, Overall Height 37 3/4 in, Overall Load Capacity 3,600 lb, Overall Width 48 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.