Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 3600 lb., 37-3/4" H

  • Mfr # 3413-MT-FL-95

  • Zoro # G5899857


product price: $1,447.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Maple
Load Capacity
3,600 lb
Width
48 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3413-MT-FL-95
Zoro #
G5899857
UPC #
714334038973
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
24 in
Height
38 1/2 in
Door Cabinet Width
23 11/32 in
Drawer Height
5 7/8 in
Caster Dia.
5 in
Overall Width
48 in
Door Cabinet Height
25 3/8 in
Drawer Depth
14 5/8 in
Overall Height
38 1/2 in
Drawer Width
40 15/16 in
Overall Depth
24 in
Cabinet Interior Depth
24 in
Wheel Diameter
5 in
Cabinet Height
25 3/8 in
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Maple
Load Capacity
3,600 lb
No. of Drawers
1
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Mobile Cabinet Workbench
Handle Included
Yes
Includes
(2) Doors with Cylinder Locks, Floor Lock, Maple Top
Number of Drawers
1
Caster Configuration
(2) Rigid, (2) Swivel
Caster Type
(2) Rigid, (2) Swivel
Cabinet Workbench Item
Mobile Cabinet Workbench
Number of Shelves
0
Caster Material
Polyurethane
Drawer Color
Gray
Overall Load Capacity
3,600 lb
Lock Type
Keyed
Caster Mount Type
Plate
Frame Material Finish
Powder Coated
Assembly
Fully Assembled
Number of Cabinets
1
Frame Metal Material Gauge
14 ga
Brake Type
Floor Lock
Frame Construction
Welded Only
Door Type
Standard/Hinged
Foot Type
Caster
Portability
Casters
Frame Material
Steel
Wheel Material
Phenolic
Number of Compartments
2
Included Components
Drawers, Handle on Side, Lower Shelf
Top Material
Butcher Block

Description

Mobile Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 24 in, Overall Height 38 1/2 in, Overall Load Capacity 3,600 lb, Overall Width 48 in, Top Metal Material Gauge Not Applicable, Included Components Drawers, Handle on Side, Lower Shelf, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.