Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 3600 lb., 37-3/4" H

  • Mfr # 3413-RM-95

  • Zoro # G5899848


product price: $1,054.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Depth
24 in
Width
48 in
Overall Height
37 3/4 in
Load Capacity
3,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3413-RM-95
Zoro #
G5899848
UPC #
714334040068
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Width
48 in
Overall Height
37 3/4 in
Caster Dia.
5 in
Door Cabinet Width
23 11/32 in
Drawer Width
40 15/16 in
Depth
24 in
Drawer Height
5 7/8 in
Height
37 3/4 in
Overall Width
48 in
Drawer Depth
14 5/8 in
Door Cabinet Height
25 3/8 in
Non-Metal Top Thickness
1/8 in
Cabinet Height
25 3/8 in
Wheel Diameter
5 in
Cabinet Interior Depth
24 in

Details

Item
Mobile Cabinet Workbench
Color
Gray
Load Capacity
3,600 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
1
No. of Shelves
0
Includes
Rubber Mat
Number of Doors
2
Cabinet Door Type
Standard
Number of Shelves
0
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Rubber Mat
No. of Drawers
1
Gauge
14
Caster Material
Polyurethane
Drawer Color
Gray
Caster Configuration
(2) Rigid, (2) Swivel
Cabinet Workbench Item
Mobile Cabinet Workbench
Handle Included
Yes
Workbench/Work Table Type
Mobile
Frame Material
Steel
Top Material
Plastic
Foot Type
Caster
Frame Material Finish
Powder Coated
Portability
Casters
Caster Mount Type
Plate
Door Type
Standard/Hinged
Number of Cabinets
1
Frame Metal Material Gauge
14 ga
Assembly
Fully Assembled
Overall Load Capacity
3,600 lb
Wheel Material
Phenolic
Features
Bottom Lips Up
Lock Type
Keyed
Included Components
Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops
Number of Compartments
2
Frame Construction
Welded Only
Number of Bins
0

Description

Mobile Cabinet Workbench, Top Material Rubber, Color Gray, Non-Metal Top Thickness 1/8 in, Number of Doors 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 24 in, Overall Height 37 3/4 in, Overall Load Capacity 3,600 lb, Overall Width 48 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.