Zoro Homepage

Mobile Service Bench, 3600 lb., 37-3/4" H

  • Mfr # 3414-RM-FL-95

  • Zoro # G5899769


product price: $1,056.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Depth
24 in
Width
48 in
Overall Height
37 3/4 in
Load Capacity
3,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3414-RM-FL-95
Zoro #
G5899769
UPC #
714334039079
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Width
48 in
Overall Height
37 3/4 in
Caster Dia.
5 in
Door Cabinet Width
23 11/32 in
Height
37 3/4 in
Drawer Height
5 7/8 in
Drawer Depth
14 11/16 in
Door Cabinet Height
25 3/8 in
Overall Width
48 in
Depth
24 in
Drawer Width
20 7/16 in
Wheel Diameter
6 in
Cabinet Interior Depth
24 in
Non-Metal Top Thickness
1/8 in
Cabinet Height
25 3/8 in

Description

Mobile Cabinet Workbench, Top Material Rubber, Color Gray, Non-Metal Top Thickness 1/8 in, Number of Doors 2, Number of Drawers 2, Number of Shelves 0, Overall Depth 24 in, Overall Height 37 3/4 in, Overall Load Capacity 3,600 lb, Overall Width 48 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.