Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 3600 lb., 37-3/4" H

  • Mfr # 3414-TH-FL-95

  • Zoro # G5899820


product price: $809.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Hardboard
Load Capacity
3,600 lb
Width
48 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3414-TH-FL-95
Zoro #
G5899820
UPC #
714334040075
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
24 in
Height
37 3/4 in
Overall Width
48 in
Caster Dia.
6 in
Drawer Depth
14 11/16 in
Drawer Height
5 7/8 in
Overall Height
37 3/4 in
Drawer Width
20 7/16 in
Overall Depth
24 in
Cabinet Interior Depth
24 in
Wheel Diameter
6 in
Non-Metal Top Thickness
1/4 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Hardboard
Load Capacity
3,600 lb
No. of Drawers
2
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Mobile Cabinet Workbench
Caster Configuration
(2) Rigid, (2) Swivel
Caster Type
(2) Rigid, (2) Swivel
Number of Shelves
0
Caster Material
Phenolic
Number of Drawers
2
Cabinet Workbench Item
Mobile Cabinet Workbench
Includes
(2) Drawers with Cylinder Locks, Floor Lock, Tempered Hardwood
Handle Included
Yes
Top Material
Hardwood
Assembly
Fully Assembled
Frame Material
Steel
Overall Load Capacity
3,600 lb
Frame Construction
Welded Only
Top Material Finish
Powder Coated
Portability
Casters
Frame Metal Material Gauge
14 ga
Wheel Material
Phenolic
Brake Type
Floor Lock
Number of Compartments
3
Included Components
Back Stop, Drawers, Handle on Side, Side Stops
Foot Type
Caster
Frame Material Finish
Powder Coated
Door Type
Standard/Hinged
Number of Cabinets
1
Caster Mount Type
Plate

Description

Mobile Cabinet Workbench, Top Material Hardboard, Color Gray, Non-Metal Top Thickness 1/4 in, Number of Doors 2, Number of Drawers 2, Number of Shelves 0, Overall Depth 24 in, Overall Height 37 3/4 in, Overall Load Capacity 3,600 lb, Overall Width 48 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.