Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Service Bench, 3600 lb., 37-3/4" H

  • Mfr # 3415-MT-FL-95

  • Zoro # G5899656


product price: $1,456.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Maple
Load Capacity
3,600 lb
Width
48 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3415-MT-FL-95
Zoro #
G5899656
UPC #
714334039130
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
24 in
Height
38 1/2 in
Door Cabinet Width
23 11/32 in
Overall Length
24"
Door Cabinet Depth
5/64"
Door Cabinet Height
25 3/8 in
Drawer Width
20 7/16 in
Caster Dia.
6 in
Overall Height
38 1/2 in
Drawer Height
5 7/8 in
Drawer Depth
14 11/16 in
Overall Width
48 in
Overall Depth
24 in
Cabinet Height
25 3/8 in
Cabinet Interior Depth
24 in
Wheel Diameter
6 in
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Maple
Load Capacity
3,600 lb
No. of Drawers
2
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Mobile Cabinet Workbench
Includes
(2) Doors with Cylinder Locks, (2) Drawers with (2) Cylinder Locks, Floor Lock, Maple Top
Cabinet Workbench Item
Mobile Cabinet Workbench
Caster Configuration
(2) Rigid, (2) Swivel
Material
Steel
Drawer Color
Gray
Number of Shelves
0
Handle
Tubular
Handle Included
Yes
Number of Drawers
2
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Frame Metal Material Gauge
14 ga
Top Material
Butcher Block
Door Type
Standard/Hinged
Frame Material Finish
Powder Coated
Lock Type
Keyed
Portability
Casters
Included Components
Drawers, Handle on Side
Brake Type
Floor Lock
Number of Compartments
3
Top Material Finish
Powder Coated
Overall Load Capacity
1,200 lb
Frame Construction
Welded Only
Wheel Material
Phenolic
Frame Material
Steel
Caster Mount Type
Plate
Number of Cabinets
1
Foot Type
Caster
Assembly
Fully Assembled

Description

Mobile Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 2, Number of Shelves 0, Overall Depth 24 in, Overall Height 38 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 48 in, Top Metal Material Gauge Not Applicable, Included Components Drawers, Handle on Side, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.