Zoro Homepage

Mobile Table, 1200 lb., 30-1/4" H x 24" L

  • Mfr # HMT12G24485PU295

  • Zoro # G5899367


product price: $322.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
30 1/4 in
Load Capacity
1,200 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMT12G24485PU295
Zoro #
G5899367
UPC #
714334038669
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
24 in
Height
30 1/4 in
Overall Length
24"
Caster Dia.
5 in
Overall Width
48 in
Caster Size
5" x 1-1/4"
Caster Width
1 1/4 in
Overall Depth
24 in
Wheel Diameter
5 in
Work Surface Depth
24 in
Overall Fixed Height
30 1/4 in
Height Adjustability
Fixed Height
Work Surface Width
48 in

Details

Load Capacity
1,200 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
12 ga
Method of Construction
Welded
Item
Work Table
Number of Drawers
0
Caster Type
(4) Swivel Locking
Finish
Powder Coated
Work Table Item
Fixed Height Work Table
Caster Material
Polyurethane
No. of Shelves
1
Material
Welded Steel
Color
Gray
Caster Configuration
(4) Swivel with Brakes
Number of Shelves
1
No. of Drawers
0
Frame Material
Steel
Assembly
Fully Assembled
Portability
Casters
Foot Type
Caster
Unit Type
Not Expandable or Modular
Caster Mount Type
Plate
Top Material Finish
Powder Coated
Top Material
Steel
Frame Material Finish
Powder Coated
Edge Shape
Radius
Included Components
Lower Shelf
Wheel Material
Polyurethane
Frame Construction
Welded Only
Top Metal Material Gauge
12 ga
Overall Load Capacity
1,200 lb

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 30 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.