Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 1200 lb., 30-3/16" H x 24" L

  • Mfr # HMT-2436-2-4SWB-95

  • Zoro # G1986113


product price: $234.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Welded Steel
Overall Depth
24 in
Width
36 in
Overall Height
30 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMT-2436-2-4SWB-95
Zoro #
G1986113
UPC #
714334024846
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Width
36 in
Overall Height
30 3/16 in
Caster Dia.
5 in
Caster Size
5" x 1-1/4"
Caster Width
1 1/4 in
Overall Width
36 in
Depth
24 in
Overall Length
24"
Height
30 3/16 in
Height Adjustability
Fixed Height
Work Surface Width
36 in
Wheel Diameter
5 in
Work Surface Depth
24 in
Overall Fixed Height
30 3/16 in

Details

Item
Work Table
Color
Gray
Material
Welded Steel
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(4) Swivel Locking
Number of Drawers
0
Workbench/Table Leg Type
Straight
No. of Drawers
0
No. of Shelves
1
Method of Construction
Welded
Caster Material
Polyurethane
Work Table Item
Fixed Height Work Table
Caster Configuration
(4) Swivel with Brakes
Number of Shelves
1
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
Gauge
14 ga
Top Material Finish
Powder Coated
Assembly
Fully Assembled
Unit Type
Not Expandable or Modular
Included Components
Lower Shelf
Wheel Material
Polyurethane
Foot Type
Caster
Frame Construction
Welded Only
Caster Mount Type
Plate
Top Metal Material Gauge
14 ga
Frame Material
Steel
Edge Shape
Radius
Top Material
Steel
Portability
Casters
Frame Material Finish
Powder Coated
Overall Load Capacity
1,200 lb

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 30 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.