Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 1200 lb., 30-3/16" H x 30" L

  • Mfr # HMT-3048-2-4SWB-95

  • Zoro # G5899315


product price: $331.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Height
30 3/16 in
Load Capacity
1,200 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMT-3048-2-4SWB-95
Zoro #
G5899315
UPC #
714334025102
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
30 in
Height
30 3/16 in
Caster Dia.
5 in
Caster Size
5" x 1-1/4"
Overall Width
48 in
Caster Width
1 1/4 in
Overall Length
30"
Overall Depth
30 in
Work Surface Width
48 in
Work Surface Depth
30 in
Overall Fixed Height
30 3/16 in
Height Adjustability
Fixed Height
Wheel Diameter
5 in

Details

Load Capacity
1,200 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
14 ga
Method of Construction
Welded
Item
Work Table
No. of Drawers
0
Number of Drawers
0
Number of Shelves
1
Caster Material
Polyurethane
Material
Welded Steel
Work Table Item
Fixed Height Work Table
Color
Gray
Finish
Powder Coated
Caster Type
(4) Swivel Locking
Caster Configuration
(4) Swivel with Brakes
No. of Shelves
1
Frame Material
Steel
Assembly
Fully Assembled
Foot Type
Caster
Frame Construction
Welded Only
Overall Load Capacity
1,200 lb
Included Components
Lower Shelf
Frame Material Finish
Powder Coated
Top Material
Steel
Unit Type
Not Expandable or Modular
Portability
Casters
Top Metal Material Gauge
14 ga
Top Material Finish
Powder Coated
Edge Shape
Radius
Caster Mount Type
Plate
Wheel Material
Polyurethane

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height 30 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.