Zoro Homepage

Mobile Table, 1200 lb., 30-3/16" H x 30" L

  • Mfr # HMT12G30485PU295

  • Zoro # G5899358


product price: $397.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
30 3/16 in
Load Capacity
1,200 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMT12G30485PU295
Zoro #
G5899358
UPC #
714334038683
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
30 in
Height
30 3/16 in
Overall Length
30"
Caster Width
1 1/4 in
Overall Width
48 in
Caster Dia.
5 in
Caster Size
5" x 1-1/4"
Overall Depth
30 in
Height Adjustability
Fixed Height
Wheel Diameter
5 in
Work Surface Depth
30 in
Overall Fixed Height
30 3/16 in
Work Surface Width
48 in

Details

Load Capacity
1,200 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
12 ga
Method of Construction
Welded
Item
Work Table
Finish
Powder Coated
Caster Material
Polyurethane
Caster Configuration
(4) Swivel with Brakes
Work Table Item
Fixed Height Work Table
Material
Welded Steel
Number of Shelves
1
Number of Drawers
0
No. of Drawers
0
No. of Shelves
1
Caster Type
(4) Swivel Locking
Color
Gray
Frame Material
Steel
Assembly
Fully Assembled
Frame Material Finish
Powder Coated
Top Material
Steel
Top Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Portability
Casters
Included Components
Lower Shelf
Wheel Material
Polyurethane
Top Material Finish
Powder Coated
Overall Load Capacity
1,200 lb
Foot Type
Caster
Edge Shape
Radius
Frame Construction
Welded Only
Caster Mount Type
Plate

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height 30 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.