Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 4000 lb., 24-1/8" H x 24" L

  • Mfr # MTDM244824-2K195

  • Zoro # G5899041


product price: $473.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Depth
24 in
Load Capacity
2,000 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTDM244824-2K195
Zoro #
G5899041
UPC #
714334004701
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
24 in
Height
24 in
Overall Height
24 in
Drawer Height
4 15/16 in
Caster Size
3" x 1-13/16"
Drawer Width
13 5/16 in
Caster Dia.
3 in
Drawer Depth
19 1/4 in
Overall Width
48 in
Overall Length
24"
Caster Width
1 3/4 in
Overall Depth
24 in
Wheel Diameter
3 in
Height Adjustability
Fixed Height
Overall Fixed Height
24 in
Work Surface Width
24 in
Work Surface Depth
48 in

Details

Load Capacity
2,000 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
14 ga
Method of Construction
Welded
Item
Work Table
Caster Type
(4) Swivel Locking
No. of Drawers
1
Number of Shelves
0
Number of Drawers
1
Finish
Powder Coated
Caster Configuration
(4) Swivel
Material
Welded Steel
Work Table Item
Fixed Height Work Table
No. of Shelves
1
Caster Material
Phenolic
Color
Gray
Frame Material
Iron
Assembly
Fully Assembled
Included Components
Drawers
Frame Material Finish
Powder Coated
Top Metal Material Gauge
14 ga
Overall Load Capacity
2,000 lb
Wheel Material
Phenolic
Foot Type
Caster
Edge Shape
Radius
Top Material
Steel
Portability
Casters
Caster Mount Type
Plate
Top Material Finish
Powder Coated
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 24 in, Overall Fixed Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.