Zoro Homepage

Mobile Table, 4000 lb., 42-1/8" H x 18" L

  • Mfr # MTDM182442-2K195

  • Zoro # G5899087


product price: $432.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
24 in
Depth
18 in
Load Capacity
4,000 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTDM182442-2K195
Zoro #
G5899087
UPC #
714334004602
Country of Origin
Mexico

Dimensions

Width
24 in
Depth
18 in
Height
42 in
Drawer Depth
19 1/4 in
Caster Width
1 3/4 in
Caster Dia.
3 in
Caster Size
3" x 1-13/16"
Overall Length
18"
Overall Width
24 in
Drawer Width
13 5/16 in
Drawer Height
4 15/16 in
Overall Depth
18 in
Work Surface Depth
24 in
Height Adjustability
Fixed Height
Wheel Diameter
3 in
Overall Fixed Height
42 in
Work Surface Width
18 in

Details

Load Capacity
4,000 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
14 ga
Method of Construction
Welded
Item
Work Table
Caster Configuration
(4) Swivel
Material
Welded Steel
Caster Material
Phenolic
No. of Shelves
1
Work Table Item
Fixed Height Work Table
Number of Drawers
1
Finish
Powder Coated
Caster Type
(4) Swivel Locking
Color
Gray
No. of Drawers
1
Number of Shelves
0
Frame Material
Iron
Assembly
Fully Assembled
Foot Type
Caster
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Caster Mount Type
Plate
Overall Load Capacity
4,000 lb
Edge Shape
Radius
Top Material
Steel
Frame Material Finish
Powder Coated
Top Metal Material Gauge
14 ga
Portability
Casters
Top Material Finish
Powder Coated
Included Components
Drawers
Wheel Material
Phenolic

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 18 in, Overall Fixed Height 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.