Zoro Homepage

Mobile Table, 5600 lb., 39-7/16" H x 36" L

  • Mfr # HET-3672-2-5K-FLNH-95

  • Zoro # G5899209


product price: $909.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Width
72 in
Height
39 7/16 in
Load Capacity
5,600 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HET-3672-2-5K-FLNH-95
Zoro #
G5899209
UPC #
714334038607
Country of Origin
Mexico

Dimensions

Width
72 in
Depth
36 in
Height
39 7/16 in
Caster Dia.
8 in
Overall Width
36 3/8 in
Overall Length
36"
Caster Size
8" x 2"
Overall Depth
72 3/8 in
Work Surface Width
72 in
Height Adjustability
Fixed Height
Wheel Diameter
8 in
Work Surface Depth
36 in
Overall Fixed Height
39 1/2 in

Details

Load Capacity
5,600 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
12 ga
Method of Construction
Welded
Item
Work Table
Caster Type
(2) Rigid, (2) Swivel Locking
Finish
Powder Coated
No. of Shelves
1
Number of Drawers
0
Work Table Item
Fixed Height Work Table
Color
Gray
Material
Welded Steel
Caster Configuration
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Number of Shelves
1
No. of Drawers
0
Frame Material
Steel
Assembly
Fully Assembled
Foot Type
Caster
Wheel Material
Phenolic
Included Components
Lower Shelf
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
Portability
Casters
Top Material
Steel
Unit Type
Not Expandable or Modular
Edge Shape
Radius
Top Metal Material Gauge
12 ga
Caster Mount Type
Plate
Overall Load Capacity
5,600 lb
Top Material Finish
Powder Coated

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 72 3/8 in, Overall Fixed Height 39 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.