Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Table, 5600 lb., 43-1/8" H x 36" L

  • Mfr # HDWBM-3660-8PHSB-95

  • Zoro # G5898831


product price: $910.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Depth
36 in
Height
43 in
Load Capacity
5,600 lb
Workbench/Work Table Type
Mobile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWBM-3660-8PHSB-95
Zoro #
G5898831
UPC #
714334038782
Country of Origin
Mexico

Dimensions

Width
60 in
Depth
36 in
Height
43 in
Overall Length
36"
Caster Size
8" x 2"
Caster Dia.
8 in
Overall Width
60 in
Overall Depth
36 in
Work Surface Depth
36 in
Overall Fixed Height
43 in
Height Adjustability
Fixed Height
Wheel Diameter
8 in
Work Surface Width
60 in

Details

Load Capacity
5,600 lb
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Gauge
7 ga
Method of Construction
Welded
Item
Work Table
Number of Shelves
1
Number of Drawers
0
No. of Drawers
0
Finish
Powder Coated
Caster Material
Phenolic
Color
Gray
No. of Shelves
1
Work Table Item
Fixed Height Work Table
Caster Configuration
(4) Swivel with Brakes
Caster Type
(4) Swivel Locking
Material
Welded Steel
Frame Material
Steel
Includes
(2) Drawer Mounting Brackets
Assembly
Fully Assembled
Frame Material Finish
Powder Coated
Wheel Material
Phenolic
Foot Type
Caster
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Edge Shape
Radius
Top Material Finish
Powder Coated
Top Metal Material Gauge
7 ga
Overall Load Capacity
5,600 lb
Top Material
Steel
Included Components
Back Stop, Lower Shelf
Caster Mount Type
Plate
Portability
Casters

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Back Stop, Lower Shelf, Includes (2) Drawer Mounting Brackets, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.