Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Utility Cabinet, 1200 lb., 30" H

  • Mfr # 2202-95

  • Zoro # G5899181


product price: $657.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
Width
24 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202-95
Zoro #
G5899181
UPC #
714334053822
Country of Origin
Mexico

Dimensions

Width
24 in
Depth
18 in
Height
30 in
Drawer Width
20 7/16 in
Drawer Depth
14 11/16 in
Drawer Height
5 7/8 in
Overall Height
30 in
Overall Length
18"
Overall Width
24 in
Caster Dia.
5 in
Overall Depth
18 in
Wheel Diameter
5 in
Cabinet Interior Depth
18 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
No. of Drawers
4
No. of Shelves
0
Number of Doors
0
Workbench/Table Frame Material
Steel
Finish
Powder Coated
Color
Gray
Gauge
16
Item
Mobile Cabinet Workbench
Number of Shelves
0
Caster Type
(2) Rigid, (2) Swivel
Material
Steel
Caster Material
Polyurethane
Handle Included
Yes
Handle
Tubular
Caster Configuration
(2) Rigid, (2) Swivel
Includes
(4) Drawers with Cylinder Locks
Number of Drawers
4
Cabinet Workbench Item
Mobile Cabinet Workbench
Top Metal Material Gauge
16 ga
Portability
Casters
Assembly
Fully Assembled
Top Material
Steel
Foot Type
Caster
Top Material Finish
Powder Coated
Overall Load Capacity
1,200 lb
Frame Material
Steel
Frame Construction
Welded Only
Frame Metal Material Gauge
16 ga
Number of Cabinets
1
Door Type
No Door/Open Face
Frame Material Finish
Powder Coated
Wheel Material
Polyurethane
Included Components
Back Stop, Drawers, Handle on Side
Caster Mount Type
Plate
Brake Type
Wheel Brake
Number of Compartments
4

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers 4, Number of Shelves 0, Overall Depth 18 in, Overall Height 30 in, Overall Load Capacity 1,200 lb, Overall Width 24 in, Top Metal Material Gauge 16 ga, Included Components Back Stop, Drawers, Handle on Side, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 18 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.