Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench, 1200 lb., 18 inL, 36 inW

  • Mfr # 2212A-LU-95

  • Zoro # G3338478


product price: $478.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
Width
36 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212A-LU-95
Zoro #
G3338478
UPC #
714334014663
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
18 in
Height
38 3/8 in
Drawer Width
20 7/16 in
Overall Height
38 3/8 in
Overall Width
36 in
Door Cabinet Width
11 1/8 in
Overall Length
36"
Door Cabinet Height
24 1/4 in
Door Cabinet Depth
18"
Drawer Depth
14 11/16 in
Drawer Height
5 7/8 in
Caster Dia.
5 in
Overall Depth
18 in
Cabinet Height
24 1/4 in
Wheel Diameter
5 in
Cabinet Interior Depth
18 in

Details

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
No. of Drawers
1
No. of Shelves
2
Number of Doors
1
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
16
Item
Mobile Cabinet Workbench
Number of Drawers
1
Material
Steel
Handle
Tubular
Caster Type
(2) Rigid, (2) Swivel
Includes
(1) Drawer and (2) Keys
Cabinet Workbench Item
Mobile Cabinet Workbench
Handle Included
Yes
Drawer Load Rating
100 lb
Caster Configuration
(2) Rigid, (2) Swivel
Number of Shelves
1
Caster Material
Polyurethane
Top Material Finish
Powder Coated
Frame Material
Steel
Number of Cabinets
1
Number of Compartments
3
Portability
Casters
Frame Construction
Welded Only
Top Material
Steel
Frame Material Finish
Powder Coated
Frame Metal Material Gauge
16 ga
Wheel Material
Polyurethane
Assembly
Fully Assembled
Top Metal Material Gauge
16 ga
Brake Type
Wheel Brake
Included Components
Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops
Caster Mount Type
Plate
Door Type
Standard/Hinged
Lock Type
Keyed
Overall Load Capacity
1,200 lb
Foot Type
Caster

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 1, Number of Shelves 1, Overall Depth 18 in, Overall Height 38 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 18 in, Caster Mount Type Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.