Zoro Homepage

Mobile Workbench, 1200 lb., 30" H, Gray

  • Mfr # 2220-95

  • Zoro # G5899017


product price: $694.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile
Workbench/Table Surface Material
Steel
Load Capacity
1,200 lb
Width
48 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2220-95
Zoro #
G5899017
UPC #
714334053860
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
18 in
Height
30 in
Overall Height
30 in
Overall Length
18"
Door Cabinet Width
23 11/32 in
Door Cabinet Height
25 3/8 in
Door Cabinet Depth
5/64"
Caster Dia.
5 in
Overall Width
48 in
Overall Depth
18 in
Cabinet Height
25 3/8 in
Wheel Diameter
5 in
Cabinet Interior Depth
18 in

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 18 in, Overall Height 30 in, Overall Load Capacity 1,200 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Back Stop, Handle on Side, Lower Shelf, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 18 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.