Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench, 2 Doors, 1 Shelf

  • Mfr # HDCM243647-1T95

  • Zoro # G3432445


product price: $1,497.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Depth
24 in
Width
42 5/16 in
Overall Height
46 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDCM243647-1T95
Zoro #
G3432445
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Width
42 5/16 in
Overall Height
46 3/16 in
Caster Dia.
6 in
Height
46 3/16 in
Overall Width
42 5/16 in
Overall Length
42-5/16"
Depth
24 in
Drawer Width
29 3/4 in
Drawer Height
6 in
Drawer Depth
14 1/16 in
Cabinet Interior Depth
24 in
Wheel Diameter
6 in

Details

Item
Mobile Cabinet Workbench
Color
Gray
Material
Steel
Load Capacity
1,900 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
1
No. of Shelves
1
Caster Material
Polyurethane
Workbench/Table Surface Material
Steel
No. of Drawers
1
Workbench/Work Table Type
Mobile
Gauge
12
Drawer Load Rating
400 lb
Handle Included
Yes
Cabinet Door Type
Standard
Includes
3 Point Locking System
Handle
Tubular
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Number of Doors
2
Cabinet Workbench Item
Mobile Cabinet Workbench
Workbench/Table Frame Material
Steel
Number of Shelves
1
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
Caster Mount Type
Plate
Number of Bins
0
Top Material
Steel
Overall Load Capacity
1,900 lb
Wheel Material
Polyurethane
Assembly
Fully Assembled
Top Metal Material Gauge
12 ga
Top Material Finish
Powder Coated
Portability
Casters
Included Components
Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops
Number of Cabinets
1
Door Type
Standard/Hinged
Number of Compartments
2
Frame Material
Steel
Frame Metal Material Gauge
12 ga

Description

Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 1, Number of Shelves 1, Overall Depth 24 in, Overall Height 46 3/16 in, Overall Load Capacity 1,900 lb, Overall Width 42 5/16 in, Top Metal Material Gauge 12 ga, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.