Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench, 3600 lb., 41-1/8" H

  • Mfr # HDWBMFL-3036-6PH-95

  • Zoro # G5899008


product price: $753.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Depth
30 in
Width
36 in
Overall Height
41-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWBMFL-3036-6PH-95
Zoro #
G5899008
UPC #
714334039260
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Width
36 in
Overall Height
41-1/8"
Caster Dia.
6 in
Overall Length
30"
Depth
30 in
Overall Width
36 in
Height
41 1/8 in
Overall Fixed Height
41 1/8 in
Work Surface Depth
30 in
Work Surface Width
36 in
Height Adjustability
Fixed Height
Wheel Diameter
6 in

Details

Item
Workbench
Color
Gray
Material
Steel
Load Capacity
3,600 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel Locking
Number of Drawers
0
Number of Shelves
1
Caster Configuration
(2) Rigid, (2) Swivel
Number of Doors
0
No. of Drawers
0
Workbench/Workstation Item
Workbench
Workbench/Work Table Type
Mobile
Caster Material
Phenolic
Workbench/Table Frame Material
Steel
Gauge
7
Handle
Tubular
Includes
(2) Drawer Mounting Brackets
Overall Load Capacity
3,600 lb
Included Components
Lower Shelf
Frame Construction
Welded Only
Caster Mount Type
Plate
Foot Type
Caster
Wheel Material
Phenolic
Top Metal Material Gauge
7 ga
Top Material
Steel
Edge Shape
Radius
Top Material Finish
Powder Coated
Portability
Casters
Frame Material
Steel
Unit Type
Not Expandable or Modular
Assembly
Fully Assembled
Frame Material Finish
Powder Coated

Description

Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes (2) Drawer Mounting Brackets, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.