Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench, 3600 lb., 41-1/8" H

  • Mfr # HDWBMFL-3072-6PH-95

  • Zoro # G5898971


product price: $910.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Depth
30 in
Width
72 in
Overall Height
41-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWBMFL-3072-6PH-95
Zoro #
G5898971
UPC #
714334039451
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Width
72 in
Overall Height
41-1/8"
Caster Dia.
6 in
Height
41 1/8 in
Depth
30 in
Overall Width
72 in
Overall Length
30"
Work Surface Width
72 in
Work Surface Depth
30 in
Overall Fixed Height
41 1/8 in
Wheel Diameter
6 in
Height Adjustability
Fixed Height

Details

Item
Workbench
Color
Gray
Material
Steel
Load Capacity
3,600 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel Locking
Number of Drawers
0
Workbench/Workstation Item
Workbench
Number of Shelves
1
Handle
Tubular
Gauge
7
Number of Doors
0
Caster Configuration
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Workbench/Work Table Type
Mobile
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Includes
(2) Drawer Mounting Brackets
Frame Material
Steel
Caster Mount Type
Plate
Top Metal Material Gauge
7 ga
Top Material Finish
Powder Coated
Top Material
Steel
Included Components
Lower Shelf
Frame Construction
Welded Only
Foot Type
Caster
Overall Load Capacity
3,600 lb
Assembly
Fully Assembled
Wheel Material
Phenolic
Edge Shape
Radius
Portability
Casters
Unit Type
Not Expandable or Modular
Frame Material Finish
Powder Coated

Description

Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes (2) Drawer Mounting Brackets, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.