Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench, 4000 lb., 30 inL, 60 inW

  • Mfr # DWBM-3060-BE-95

  • Zoro # G2149388


product price: $733.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Depth
30 in
Width
60 in
Overall Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBM-3060-BE-95
Zoro #
G2149388
UPC #
714334014236
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Width
60 in
Overall Height
40 in
Caster Dia.
3 in
Height
40 in
Overall Length
60"
Depth
30 in
Overall Width
60 in
Wheel Diameter
3 in
Back Stop Height
1 5/8 in
Overall Fixed Height
40 in
Height Adjustability
Fixed Height

Details

Item
Workbench
Color
Gray
Material
Steel
Load Capacity
4,000 lb
Finish
Powder Coated
Caster Type
(4) Swivel
Number of Drawers
0
Workbench/Table Frame Material
Steel
Caster Configuration
(4) Swivel with Brakes
Number of Shelves
1
Workbench/Table Surface Material
Steel
Gauge
12
Caster Material
Phenolic
Number of Doors
0
Workbench/Workstation Item
Workbench
Workbench/Table Leg Type
Straight
Workbench/Work Table Type
Mobile
Includes
Foot Pads
Number of Knockouts
0
Caster Mount Type
Plate
Overall Load Capacity
4,000 lb
Number of Cabinets
0
Top Metal Material Gauge
12 ga
Frame Material Finish
Powder Coated
Number of Outlets
0
Features
2 in x 2 in x 1/4 in Angle Iron Legs, Angle Iron Stiffener under Work Surface
Included Components
Back Stop, Side Stops, Lower Shelf
Wheel Material
Phenolic
Portability
Casters
Frame Material
Steel
Top Material
Steel
Brake Type
Wheel Brake
Maximum Shelf Load Capacity
500 lb
Leg Type
Straight Leg
Assembly
Fully Assembled
Foot Type
Caster

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Side Stops, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.