Zoro Homepage

Mobile Workbench, 4000 lb., 30 inL, 60 inW

  • Mfr # DWBM-3060-BE-PB-95

  • Zoro # G3338399


product price: $870.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Depth
30 in
Width
60 in
Overall Height
40 in
Load Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBM-3060-BE-PB-95
Zoro #
G3338399
UPC #
714334014182
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Width
60 in
Overall Height
40 in
Caster Dia.
3 in
Depth
30 in
Height
40 in
Overall Length
60"
Overall Width
60 in
Back Stop Height
1 5/8 in
Wheel Diameter
3 in
Overall Fixed Height
40 in
Height Adjustability
Fixed Height

Description

Workbench with Panel, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 2, Included Components Back Stop, Side Stops, Lower Shelf, Pegboard, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.