Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench, 4000 lb., 39-9/16" H

  • Mfr # DWBM-3048-BE-95

  • Zoro # G5898938


product price: $585.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Depth
30 in
Width
48 in
Overall Height
39-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBM-3048-BE-95
Zoro #
G5898938
UPC #
714334014236
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Width
48 in
Overall Height
39-9/16"
Caster Dia.
3 in
Overall Width
48 in
Overall Length
30"
Depth
30 in
Height
39 9/16 in
Work Surface Depth
30 in
Overall Fixed Height
39 9/16 in
Back Stop Height
1 5/8 in
Work Surface Width
48 in
Wheel Diameter
3 in
Height Adjustability
Fixed Height

Details

Item
Workbench
Color
Gray
Material
Steel
Load Capacity
4,000 lb
Finish
Powder Coated
Caster Type
(4) Swivel
Number of Drawers
0
Caster Configuration
(4) Swivel
Number of Doors
0
Gauge
12
Workbench/Table Surface Material
Steel
Workbench/Table Leg Type
Straight
Caster Material
Phenolic
Workbench/Workstation Item
Workbench
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Steel
Number of Shelves
1
Handle
Tubular
Includes
(2) Drawer Mounting Brackets
Top Material
Steel
Portability
Casters
Frame Construction
Welded Only
Wheel Material
Phenolic
Frame Material Finish
Powder Coated
Edge Shape
Square
Top Material Finish
Powder Coated
Features
2 in x 2 in x 1/4 in Angle Iron Legs, Angle Iron Stiffener under Work Surface
Top Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
500 lb
Unit Type
Not Expandable or Modular
Included Components
Back Stop, Lower Shelf, Side Stops
Caster Mount Type
Plate
Foot Type
Caster
Overall Load Capacity
4,000 lb
Frame Material
Steel
Assembly
Fully Assembled

Description

Workbench, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height 1 5/8 in, Color Gray, Edge Shape Square, Features 2 in x 2 in x 1/4 in Angle Iron Legs, Angle Iron Stiffener under Work Surface, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Back Stop, Lower Shelf, Side Stops, Includes (2) Drawer Mounting Brackets, Maximum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.