Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Workbench, 4000 lb., 39-9/16" H

  • Mfr # DWBM-3060-BE-PS-95

  • Zoro # G5898910


product price: $1,004.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Depth
30 in
Width
60 in
Overall Height
39 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBM-3060-BE-PS-95
Zoro #
G5898910
UPC #
714334039239
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Width
60 in
Overall Height
39 9/16 in
Caster Dia.
3 in
Overall Length
30"
Height
39 9/16 in
Overall Width
60 in
Depth
30 in
Height Adjustability
Fixed Height
Back Stop Height
1 5/8 in
Wheel Diameter
3 in
Overall Fixed Height
39 9/16 in

Details

Item
Workbench
Color
Gray
Material
Steel
Load Capacity
4,000 lb
Finish
Powder Coated
Caster Type
(4) Swivel
Number of Drawers
0
Caster Material
Phenolic
Workbench/Workstation Item
Workbench
Handle
Tubular
Workbench/Table Frame Material
Steel
Includes
Foot Pads
Caster Configuration
(4) Swivel
Gauge
12
Number of Shelves
1
Workbench/Work Table Type
Mobile
Number of Doors
0
Workbench/Table Leg Type
Straight
Workbench/Table Surface Material
Steel
Top Material
Steel
Brake Type
Wheel Brake
Caster Mount Type
Plate
Number of Knockouts
0
Wheel Material
Phenolic
Number of Outlets
6
Frame Material
Steel
Top Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
500 lb
Number of Cabinets
0
Frame Material Finish
Powder Coated
Portability
Casters
Features
2 in x 2 in x 1/4 in Angle Iron Legs, Angle Iron Stiffener under Work Surface
Foot Type
Caster
Overall Load Capacity
4,000 lb
Included Components
Back Stop, Side Stops, Lower Shelf, Power Strip
Assembly
Fully Assembled
Leg Type
Straight Leg

Description

Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Side Stops, Lower Shelf, Power Strip, Number of Outlets 6, Number of Shelves 1, Overall Depth 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.