Nursery Platform Truck, Perf Deck, 36x24
- Mfr # GTEPT244810/12PN-83T
- Zoro # G7255884
product price:Â
$
514.99
/ea
Key Features
Overall Height
35 in
Overall Length
53 1/4 in
Overall Width
24 in
Frame Material
Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTEPT244810/12PN-83T
- Zoro #
- G7255884
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 35 in
- Overall Length
- 53 1/4 in
- Overall Width
- 24 in
- Deck LxWxH
- 48 in x 24 in x 15-1/8 in
- Wheel Width
- 3 1/2 in
- Deck Width
- 24 in
- Caster Width
- 3-1/2 in
- Wheel Diameter
- 12"
- Deck Height
- 15 1/8 in
- Caster Dia.
- 10"
- Deck Length
- 48 in
- Overall LxWxH
- 53-1/4 in x 24 in x 35 in
- Axle-Mounted Wheel Dia.
- 12 in
- Caster Wheel Dia.
- 10 in
- Caster Wheel Diameter
- 10 in
- Handle Height
- 35 1/8 in
- Wire Rope Length
- 53 1/4 in
- Length
- 53 1/4 in
Description
Platform Truck, Load Capacity 1,000 lb, Overall Height 35 in, Overall Length 53 1/4 in, Overall Width 24 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 15 1/8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.