Open Bin Storage Unit, 33-13/16 in W x 11-15/16 in D x 42 in H, 72 Compartments, Gray, Steel

  • Mfr # 363LP-95

  • Zoro # G0327877


product price:  $343.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Width
33-13/16 in
Overall Depth
11-15/16 in
Overall Height
42 in
Color
Gray
Number of Shelves
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
363LP-95
Zoro #
G0327877
UPC #
714334032582
Country of Origin
Mexico

Dimensions

Overall Width
33-13/16 in
Overall Depth
11-15/16 in
Overall Height
42 in
Bin Depth
11-7/8 in
Bin Width
4 in
Bin Height
4-1/2 in

Details

Color
Gray
Number of Shelves
9
Material
Prime Cold Rolled Steel
Item
Open Bin Storage Unit
Number of Compartments
72

Description

Bin,72 Openings,Louvered Side Panels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.