Zoro Homepage

Open Storage Storage Cabinet, 84 in H, 48 in W, Gray

  • Mfr # SJC-BDLP-95

  • Zoro # G0328120


product price: $1,732.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Cabinet Style
Open Storage
Overall Height
84 in
Overall Width
48 in
Cabinet Material
Steel
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJC-BDLP-95
Zoro #
G0328120
UPC #
714334012638
Country of Origin
Mexico

Dimensions

Overall Height
84 in
Overall Width
48 in
Panel Material Thickness
14 ga

Details

Cabinet Style
Open Storage
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Color
Gray

Description

Cabinet,Custom,14 Gauge,48 In.x24 In.x84 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.