Opening Horizontal Literature Rack, 9 openings, black
Mfr # 431-08
Zoro # G2216223
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Compartments
9
Includes
Rubber Feet
Product Type
Mail and Literature Sorter
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
431-08
Zoro #
G2216223
UPC #
714334431088
Country of Origin
United States
Dimensions
Overall Height
10 7/8 in
Overall Width
33 7/8 in
Compartment Width
11 in
Compartment Height
3 in
Compartment Depth
11 5/8 in
Overall Depth
11 3/4 in
Details
Item
Literature Rack
Color
Black
Number of Compartments
9
Includes
Rubber Feet
Product Type
Mail and Literature Sorter
Material
Steel
Includes Table
No
Literature Form Factor
Letter
Compatible Manufacturer Part Number
2KEG3, 8JK33
Includes Supplemental Riser
No
Literature Orientation
Horizontal
Adjustable Shelves
No
Includes Label Holders
Yes
Swivel
No
Description
Literature Rack, Product Type Mail and Literature Sorter, Number of Compartments 9, Includes Label Holders Yes, Overall Height 10 7/8 in, Overall Depth 11 3/4 in, Overall Width 33 7/8 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number 2KEG3, 8JK33, Swivel No, Compatible Grainger Part Number Not Applicable, Adjustable Shelves No, Compartment Depth 11 5/8 in, Compartment Height 3 in, Compartment Width 11 in, Includes Supplemental Riser No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.