Shop DURHAM MFG

Order-Picking Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 3 Shelves

  • Mfr # OPC-246048-3-6PH-95
  • Zoro # G9806711

product price: 
$
517.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
63 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OPC-246048-3-6PH-95
Zoro #
G9806711
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
36 in
Overall Length
63 in
Overall Width
30 1/2 in
Caster Width
2 in
Caster Dia.
6 in
Shelf Width
24 in
Writing Shelf Dimensions
11-7/8" x 22-1/8"
Shelf Length
60 in
Lip Height
1-1/2 in
Handle Height
47 3/4 in
Top Shelf Height
48 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Writing Shelf LxW
11-7/8 in x 22-1/8 in
Overall LxWxH
63 in x 30 1/2 in x 36 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Shelf LxW
60 in x 24 in
Shelf Lip Height
1-1/2"
Wire Rope Length
63 in
Length
63 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Order-Picking Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Distance Between Shelves
17 1/8 in
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Caster Material
Phenolic
Shelf Type
Lipped
Capacity per Shelf
1,000 lb
Includes
Writing Shelf
Handle
Tubular
Finish
Powder Coated
Utility Cart Item
3 Shelves Order Picking Cart with Writing Shelf
Utility Cart Shelf Style
Lipped
Number of Compartments
0
Distance Between Middle and Bottom Shelf
17 in
Type
3 Shelf
Assembled/Unassembled
Assembled
Construction
Welded Steel
Distance Between Top and Middle Shelf
17 in
Number of Drawers
0
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Includes Electrical Outlets
No
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Mounting Type
Plate
Platform Surface
Smooth
Caster Brake Type
No Brake Included
Method of Construction
Welded
Caster Wheel Type
Standard
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 63 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 1,000 lb, Distance Between Shelves 17 in, Shelf Length 60 in, Shelf Width 24 in, Includes Writing Shelf, Distance Between Middle and Bottom Shelf 17 in, Distance Between Top and Middle Shelf 17 in, Handle Height 47 3/4 in, Top Shelf Height 48 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.