Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Truck, 1800 lb. Cap, 78inL, 42inW

  • Mfr # APT12V-3672-5MR-95

  • Zoro # G9838577


product price: $1,022.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Color
Gray
Caster Material
Mold on Rubber
Frame Material
Steel
Overall Height
44 in
Overall Length
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APT12V-3672-5MR-95
Zoro #
G9838577
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
44 in
Overall Length
76 in
Overall Width
39 1/2 in
Deck Height
8 1/8 in
Deck Length
72 in
Caster Dia.
5"
Caster Width
2 in
Caster Wheel Dia.
5 in
Deck Width
36 in
Caster Wheel Width
2 in
Overall LxWxH
76 in x 39-1/2 in x 44 in
Width Between Rails/Sockets
6 in
Rail Height
35 3/4 in

Details

Item
Vertical Panel Truck with Adjustable Cross Rails
Color
Gray
Caster Material
Mold on Rubber
Frame Material
Steel
Includes
(12) Removable Dividers
Finish
Powder Coated
Load Capacity
1,800 lb
Caster Type
(2) Swivel, (2) Rigid
Handle Included
Yes
Assembled/Unassembled
Assembled
Deck Material
Steel
Caster Wheel Type
Standard
Deck Surface
Smooth
Rail Type
Adjustable
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Standard Rubber
Number of Usable Sides
12
Number of Rails
12
Frame Finish/Coating
Powder Coated
Deck Gauge
14 ga
Number of Levels
1
Lip Style
Flush
Handle Type
No Handle
Number of Sockets per End
12
Includes Reinforcing Crossbars
No
Deck Finish/Coating
Powder Coated
Caster Brake Type
No Brake Included
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Frame Gauge
14 ga

Description

Vertical Panel Truck with Adjustable Cross Rails, Load Capacity 1,800 lb, Rail Type Adjustable, Rail Height 35 3/4 in, Lip Style Flush, Handle Type No Handle, Overall Length 76 in, Overall Width 39 1/2 in, Overall Height 44 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 8 1/8 in, Deck Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.