Shop DURHAM MFG

Panel Truck, 24 in, 57 in, Gray, Steel

  • Mfr # DTAF-2448-6PH-95
  • Zoro # G9950403

product price: 
$
325.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Overall Height
24 in
Overall Length
48 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DTAF-2448-6PH-95
Zoro #
G9950403
UPC #
-
Country of Origin
Mexico
Item
A-Frame Panel Truck
Color
Gray
Caster Material
Phenolic
Frame Material
Steel
Includes
Slanted Flush Load Shelf
Finish
Powder Coated
Load Capacity
2,000 lb
Deck Material
Steel
Handle Included
No
Caster Type
(2) Rigid, (2) Swivel with Brake
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Deck Gauge
12 ga
Deck Construction
Solid
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Rail Type
Fixed
Number of Usable Sides
1
Caster Wheel Type
Standard
Number of Rails
1
Caster Wheel Tread Type/Material
Standard Phenolic
Number of Levels
1
Frame Finish/Coating
Powder Coated
Deck Finish/Coating
Powder Coated
Usable Deck per Side
9 1/8 in
Deck Surface
Smooth
Caster Wheel/Tread Material
Phenolic
Caster Brake Type
Side Pedal Brake
Frame Gauge
12 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Includes Reinforcing Crossbars
No
Wire Color
Gray

Dimensions

Overall Height
24 in
Overall Length
48 1/2 in
Overall Width
57 in
Deck Height
10 5/8 in
Deck Length
48 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
6 in
Deck Width
24 in
Overall LxWxH
48-1/2 in x 57 in x 24 in
Caster Wheel Width
2 in
Width Between Rails/Sockets
5 in
Rail Height
46 1/4 in
Wire Rope Length
48 1/2 in
Length
48 1/2 in

Description

Panel Truck, Load Capacity 2,000 lb, Rail Type Fixed, Rail Height 46 1/4 in, Lip Style Flush, Overall Length 48 1/2 in, Overall Width 57 in, Overall Height 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 5/8 in, Deck Length 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.