Shop DURHAM MFG

PanelTruck, 50in, 23-1/2in, Gray, Steel

  • Mfr # DT-2448-8PU-95
  • Zoro # G4772658

product price: 
$
394.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Caster Material
Polyurethane
Frame Material
Steel
Overall Height
50 in
Overall Length
47 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DT-2448-8PU-95
Zoro #
G4772658
UPC #
714334054386
Country of Origin
Mexico
Item
Sloped-Frame Panel Truck
Color
Gray
Caster Material
Polyurethane
Frame Material
Steel
Includes
Full Wrap Around Steel Bumper
Finish
Powder Coated
Load Capacity
3,000 lb
Handle Included
No
Deck Material
Steel
Caster Type
(4) Swivel
Assembled/Unassembled
Assembled
Usable Deck per Side
12 in
Caster Wheel Type
Standard
Number of Usable Sides
1
Deck Gauge
14 ga
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Rail Type
Fixed
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Frame Gauge
14 ga
Deck Construction
Solid
Lip Style
Flush
Number of Rails
1
Frame Finish/Coating
Powder Coated
Deck Finish/Coating
Powder Coated
Number of Levels
1
Caster Wheel Tread Type/Material
Standard Polyurethane
Includes Reinforcing Crossbars
Yes
Caster Mounting Type
Plate
Deck Surface
Ribbed
Wire Color
Gray

Dimensions

Overall Height
50 in
Overall Length
47 1/2 in
Overall Width
23 1/2 in
Deck Height
13 1/4 in
Deck Length
43 7/8 in
Caster Dia.
8"
Caster Width
2 in
Caster Wheel Dia.
8 in
Deck Width
12 in
Caster Wheel Width
2 in
Overall LxWxH
47-1/2 in x 23-1/2 in x 50 in
Rail Height
36 1/8 in
Width Between Rails/Sockets
12 in
Wire Rope Length
47 1/2 in
Length
47 1/2 in

Description

Panel Truck, Load Capacity 3,000 lb, Rail Type Fixed, Rail Height 36 1/8 in, Lip Style Flush, Overall Length 47 1/2 in, Overall Width 23 1/2 in, Overall Height 50 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 13 1/4 in, Deck Length 43 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.