Shop DURHAM MFG

PanelTruck, 56-1/2in, 30in, Gray, Steel

  • Mfr # AF-3048-95
  • Zoro # G0473761

product price: 
$
424.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
48 1/2 in
Overall Width
30 in
Color
Gray
Load Capacity
2,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AF-3048-95
Zoro #
G0473761
UPC #
714334061971
Country of Origin
Mexico
Color
Gray
Load Capacity
2,000 lb
Item
A-Frame Panel Truck
Handle Included
No
Frame Material
Steel
Caster Material
Phenolic
Finish
Powder Coated
Caster Type
(4) Swivel
Deck Material
Steel
Assembled/Unassembled
Assembled
Deck Construction
Solid
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Includes Reinforcing Crossbars
No
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Phenolic
Number of Levels
1
Deck Gauge
14 ga
Usable Deck per Side
9 in
Caster Wheel Tread Type/Material
Standard Phenolic
Deck Finish/Coating
Powder Coated
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Frame Gauge
14 ga
Number of Usable Sides
2
Number of Rails
1
Rail Type
Fixed
Deck Surface
Ribbed
Lip Style
Combination
Wire Color
Gray

Dimensions

Overall Height
56 1/2 in
Overall Length
48 1/2 in
Overall Width
30 in
Deck Length
30 in
Caster Width
2 in
Caster Dia.
6"
Deck Height
9 1/8 in
Deck Width
48 in
Caster Wheel Dia.
6 in
Lip Height
1 1/2 in
Overall LxWxH
48-1/2 in x 30 in x 56-1/2 in
Caster Wheel Width
2 in
Rail Height
9 1/8 in
Width Between Rails/Sockets
9 in
Wire Rope Length
48 1/2 in
Length
48 1/2 in

Description

Panel Truck, Load Capacity 2,000 lb, Rail Type Fixed, Rail Height 9 1/8 in, Lip Style Combination, Lip Height 1 1/2 in, Overall Length 48 1/2 in, Overall Width 30 in, Overall Height 56 1/2 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.