Pegboard Bin Cabinet, 36 in W, 72 in H, 96 Bins

  • Mfr # 3501-DLP-PB-96-2S-95

  • Zoro # G9883806


product price: $1,345.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Item - Bin Cabinets
Pegboard Bin Cabinet
Color
Gray
Overall Depth
24 in
Bin Cabinet Style
Shelving
Cabinet Strength Rating
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501-DLP-PB-96-2S-95
Zoro #
G9883806
UPC #
714334052078
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Height of Cabinet
72 in
Width of Cabinet
36 in
Bin Depth
5 in
Depth of Cabinet
24 in
Bin Height
3 in
Overall Height
72 in
Bin Width
4 in
Overall Width
36 in
Cabinet Shelf W x D
36 in x 18 in
Small Door Bin H x W x D
3" x 4" x 5"
Panel Material Thickness
14 ga
Bin HxWxD
(96) 4 in x 5 in x 3 in
Pegboard Height
36 in
Pegboard Width
36 in

Details

Item - Bin Cabinets
Pegboard Bin Cabinet
Color
Gray
Bin Cabinet Style
Shelving
Cabinet Strength Rating
Heavy Duty
Includes
Steel Pegboard W 36 in x H 36 in , 2 Adjustable Shelves, 3 Point Locking Handle and 2 Keys
Bin Cabinet Door Style
Louvered Panel
Duty Rating
Extra-Heavy Duty
Number of Bins
96
Total Number of Bins
96
Total Number of Shelves
2
Total Number of Drawers
0
Number of Shelves
2
Item
Pegboard Bin Cabinet
Material
Welded Steel
Door Type
Flush
Material - Cabinets
Steel
Cabinet Handle Style
Swing
Bin Material
Polypropylene
Bins per Cabinet
0
Number of Cabinet Shelves
2
Locking Cabinet
Yes
Cabinet Shelf Capacity
900 lb
Mobile/Stationary
Stationary
Gauge
14
Cabinet Locking Mechanism
Keyed
Finish
Powder Coated
Method of Construction
Welded
Bins per Door
96
Total Number of Door Bins
96
Assembled/Unassembled
Assembled
Locking Points
3 Points
Number of Door Shelves
0
Finish - Cabinets
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Bin Color
Yellow
Cabinet Color
Gray
Load Capacity per Shelf
1,250 lb
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Door Locking Points
3
Number of Cabinet Bins
96
Includes Keys
Yes
Number of Door Bins
96
Base Type
Frame
Overall Load Capacity
Not Rated
Cabinet Material
Steel
Cabinet Storage Components
Bins, Pegboard, Shelves
Mobility
Stationary
Number of Keys
2
Shelf Adjustability
Adjustable

Description

Pegboard Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Pegboard, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 96, Number of Cabinet Bins 96, Number of Door Bins 96, Number of Shelves 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, Bin Height 3 in, Bin Material Polypropylene, Bin Width 4 in, Method of Construction Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.