Pigeonhole Bin Unit, 33.75 in W x 12 in D x 19.25 in H, 32 Compartments, Red, Steel
Mfr # 357-17-S1156
Zoro # G2422804
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
19-1/4 in
Number of Shelves
4
Material
Prime Cold Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357-17-S1156
Zoro #
G2422804
UPC #
714334056588
Country of Origin
Mexico
Dimensions
Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
19-1/4 in
Bin Width
4 in
Bin Depth
11-7/8 in
Bin Height
4-1/2 in
Details
Color
Red
Number of Shelves
4
Material
Prime Cold Rolled Steel
Item
Pigeonhole Bin Unit
Finish
Powder Coated
Number of Compartments
32
Description
Pigeonhole Bin Unit, Compartment Depth 11 7/8 in, Compartment Height 4 1/2 in, Compartment Width 4 in, Steel, Overall Depth 12 in, Overall Height 18 in, Overall Width 34 in, Number of Compartments 32, Red, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.