This item is Discontinued.

Durham Mfg Pigeonhole Bin Unit, 33.75 in W x 12 in D x 23.875 in H, 24 Compartments, Red, Steel 356-17-S1156

This item is Discontinued.

Durham Mfg

Pigeonhole Bin Unit, 33.75 in W x 12 in D x 23.875 in H, 24 Compartments, Red, Steel (Discontinued)

Mfr # 356-17-S1156
Zoro # G2674691
UPC # 714334056595
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
356-17-S1156
Zoro #
G2674691
UPC #
714334056595
Country of Origin
Mexico

Dimensions

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
23-7/8 in
Bin Height
4-5/16 in
Bin Width
5-3/16 in
Bin Depth
11-7/8 in
Compartment Height
4 3/8 in
Compartment Width
5 3/16 in
Compartment Depth
11 7/8 in

Details

Number of Shelves
4
Color
Red
Item
Pigeonhole Bin Unit
Finish
Powder Coated
Material
Prime Cold Rolled Steel
Number of Compartments
24

Description

Pigeonhole Bin Unit, Compartment Depth 11 7/8 in, Compartment Height 4 3/8 in, Compartment Width 5 3/16 in, Steel, Overall Depth 12 in, Overall Height 24 in, Overall Width 34 in, Number of Compartments 24, Red, Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.