Pigeonhole Bin Unit, 33.75 in W x 12 in D x 42 in H, 10 Compartments, Gray, Steel

  • Mfr # 397-95

  • Zoro # G2681445


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
42 in
Color
Gray
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
397-95
Zoro #
G2681445
UPC #
714334051910
Country of Origin
Mexico

Dimensions

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
42 in
Bin Width
16-1/4 in
Bin Depth
12 in
Bin Height
7-1/4 in

Details

Color
Gray
Number of Shelves
5
Material
Prime Cold Rolled Steel
Item
Pigeonhole Bin Unit
Finish
Powder Coated
Number of Compartments
10

Description

Pigeonhole Bin Unit, Compartment Depth 12 in, Compartment Height 7 1/4 in, Compartment Width 16 1/4 in, Steel, Overall Depth 12 in, Overall Height 42 in, Overall Width 34 in, Number of Compartments 10, Gray, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.