Pigeonhole Bin Unit, 33.75 in W x 12 in D x 42 in H, 20 Compartments, Gray, Steel
Mfr # 351-95
Zoro # G3140487
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
42 in
Number of Shelves
5
Material
Prime Cold Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
351-95
Zoro #
G3140487
UPC #
714334351959
Country of Origin
Mexico
Dimensions
Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
42 in
Bin Depth
11-7/8 in
Bin Width
8 in
Bin Height
8-1/2 in
Details
Color
Gray
Number of Shelves
5
Material
Prime Cold Rolled Steel
Item
Pigeonhole Bin Unit
Finish
Powder Coated
Number of Compartments
20
Description
Pigeonhole Bin Unit, Compartment Depth 11 7/8 in, Compartment Height 8 1/2 in, Compartment Width 8 in, Steel, Overall Depth 12 in, Overall Height 42 in, Overall Width 34 in, Number of Compartments 20, Gray, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.