Pigeonhole Bin Unit, 33.75 in W x 12 in D x 42 in H, 20 Compartments, Red, Steel

  • Mfr # 351-17-S1156

  • Zoro # G7458412


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
42 in
Number of Shelves
5
Bin Height
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
351-17-S1156
Zoro #
G7458412
UPC #
714334012539
Country of Origin
Mexico

Dimensions

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
42 in
Bin Height
8-1/2 in
Bin Width
8 in
Bin Depth
12 in

Details

Number of Shelves
5
Color
Red
Item
Pigeonhole Bin Unit
Gauge
20 ga, 22 ga, 24 ga
Material
Prime Cold Rolled Steel
Finish
Powder Coated
Number of Compartments
20

Description

Pigeonhole Bin Unit, Compartment Depth 12 in, Compartment Height 8 1/2 in, Compartment Width 8 in, Steel, Overall Depth 12 in, Overall Height 42 in, Overall Width 34 in, Number of Compartments 20, Red, Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.