Pigeonhole Bin Unit, 33.75 in W x 12 in D x 42 in H, 42 Compartments, Red, Steel
Mfr # 360-17-S1156
Zoro # G7474564
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
42 in
Number of Shelves
7
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
360-17-S1156
Zoro #
G7474564
UPC #
714334012546
Country of Origin
Mexico
Dimensions
Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
42 in
Bin Height
5-1/2 in
Bin Width
5-1/3 in
Bin Depth
12 in
Details
Number of Shelves
7
Color
Red
Item
Pigeonhole Bin Unit
Gauge
20 ga, 22 ga, 24 ga
Material
Prime Cold Rolled Steel
Number of Compartments
42
Description
Pigeonhole Bin Unit, Compartment Depth 12 in, Compartment Height 5 1/2 in, Compartment Width 5 5/16 in, Steel, Overall Depth 12 in, Overall Height 42 in, Overall Width 34 in, Number of Compartments 42
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.