Pigeonhole Bin Unit, 33.75 in W x 12 in D x 42 in H, 48 Compartments, Gray, Steel

  • Mfr # 399-95

  • Zoro # G2624361


product price:  $275.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
42 in
Color
Gray
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399-95
Zoro #
G2624361
UPC #
714334051941
Country of Origin
Mexico

Dimensions

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
42 in
Bin Width
Multiple Sizes
Bin Depth
12 in
Bin Height
Multiple Sizes

Details

Color
Gray
Number of Shelves
7
Material
Prime Cold Rolled Steel
Item
Pigeonhole Bin Unit
Finish
Powder Coated
Number of Compartments
48

Description

With its deep sloped shelves, this Prime Cold Rolled Steel Pigeonhole Bin Unit is the perfect solution for storing tools and equipment. Made of prime cold rolled steel, this open bin storage unit is sturdy and durable. The bin cabinet style features a deep sloped shelf, allowing you to store more items on each shelf. With a total of 48 bins, it provides plenty of space for all your tools and equipment. This powder coated steel pigeonhole bin unit has an overall width of 33 3/4 in., an overall depth of 12 in., and an overall height of 42 in. When it comes to organising your tools and keeping them safe from harm, the Durham Mfg Pigeonhole Bin Unit offers a convenient solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.