Pigeonhole Bin Unit, 33.75 in W x 12 in D x 42 in H, 72 Compartments, Red, Steel

  • Mfr # 363-17-S1156

  • Zoro # G1548005


product price:  $255.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
42 in
Number of Shelves
9
Bin Width
3-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
363-17-S1156
Zoro #
G1548005
UPC #
714334056564
Country of Origin
Mexico

Dimensions

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
42 in
Bin Width
3-13/16 in
Bin Depth
11-7/8 in
Bin Height
3-3/8 in

Details

Color
Red
Number of Shelves
9
Item
Pigeonhole Bin Unit
Finish
Powder Coated
Material
Prime Cold Rolled Steel
Number of Compartments
72

Description

If you're looking for a storage unit that can hold your tools and equipment, the Durham MFG 363-17-S1156 Pigeonhole Bin Unit is what you need. It's made from prime cold rolled steel, making it durable and strong. The bin unit has a total of nine shelves, with three on each side. With a width of 33 3/4 in., this pigeonhole bin unit will fit well into most rooms. Its overall height measures 42 in., so it can accommodate even taller items. This open bin storage unit has an overall depth of 12 in.. With a total number of 72 bins, this red pigeonhole bin unit provides ample space for all your tools and equipment. If you want to store your tools efficiently, the Durham MFG 363-17-S1156 Pigeonhole Bin Unit is what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products