Pigeonhole Bin Unit, 33.75 in W x 12 in D x 64.5 in H, 104 Compartments, Gray, Steel
Mfr # 740-95
Zoro # G3500099
product price:Â $412.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
64-1/2 in
Number of Shelves
13
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
740-95
Zoro #
G3500099
UPC #
714334060677
Country of Origin
Mexico
Dimensions
Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
64-1/2 in
Bin Height
4-3/8 in
Bin Width
4-3/8 in
Bin Depth
11-7/8 in
Details
Number of Shelves
13
Color
Gray
Item
Pigeonhole Bin Unit
Finish
Powder Coated
Includes
Two Sets of Plasticized, Pressure-Sensitive Labels for Each Bin
Material
Prime Cold Rolled Steel
Number of Compartments
104
Description
Pigeonhole Bin Unit, Compartment Depth 11 7/8 in, Compartment Height 4 3/8 in, Compartment Width 4 3/8 in, Steel, Overall Depth 12 in, Overall Height 66 in, Overall Width 34 in, Number of Compartments 104, Gray, Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.