Pigeonhole Bin Unit, 33.75 in W x 12 in D x 64.5 in H, 32 Compartments, Gray, Steel

  • Mfr # 725-95

  • Zoro # G3500126


product price:  $302.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
64-1/2 in
Color
Gray
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
725-95
Zoro #
G3500126
UPC #
714334060752
Country of Origin
Mexico

Dimensions

Overall Width
33-3/4 in
Overall Depth
12 in
Overall Height
64-1/2 in
Bin Width
7-13/16 in
Bin Depth
12 in
Bin Height
6-5/8 in

Details

Color
Gray
Number of Shelves
8
Material
Prime Cold Rolled Steel
Item
Pigeonhole Bin Unit
Includes
Two Sets of Plasticized, Pressure-Sensitive Labels for Each Bin
Finish
Powder Coated
Number of Compartments
32

Description

Pigeonhole Bin Unit, Compartment Depth 12 in, Compartment Height 6 5/8 in, Compartment Width 7 13/16 in, Steel, Overall Depth 11 15/16 in, Overall Height 66 in, Overall Width 34 in, Number of Compartments 32, Gray, Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.