Pigeonhole Bin Unit, 33.75 in W x 8.5 in D x 19.25 in H, 8 Compartments, Gray, Steel

  • Mfr # 393-95

  • Zoro # G3517114


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Overall Width
33-3/4 in
Overall Depth
8-1/2 in
Overall Height
19-1/4 in
Color
Gray
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393-95
Zoro #
G3517114
UPC #
714334011433
Country of Origin
Mexico

Dimensions

Overall Width
33-3/4 in
Overall Depth
8-1/2 in
Overall Height
19-1/4 in
Bin Width
8 in
Bin Depth
8-1/2 in
Bin Height
9 in

Details

Color
Gray
Number of Shelves
2
Material
Prime Cold Rolled Steel
Item
Pigeonhole Bin Unit
Finish
Powder Coated
Number of Compartments
8

Description

Pigeonhole Bin Unit, Compartment Depth 8 1/2 in, Compartment Height 9 in, Compartment Width 8 in, Steel, Overall Depth 8 1/2 in, Overall Height 18 in, Overall Width 34 in, Number of Compartments 8, Gray, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products