Shop DURHAM MFG

Platform Truck, Gray, Steel, 1,200 lb

  • Mfr # EPTRM18488SPN95
  • Zoro # G4306386

product price: 
$
459.99
/ea
Additional $280.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/2 in
Overall Length
51 5/8 in
Overall Width
18 3/8 in
Color
Gray
Load Capacity
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPTRM18488SPN95
Zoro #
G4306386
UPC #
714334035415
Country of Origin
Mexico
Color
Gray
Load Capacity
1,200 lb
Item
Steel-Deck Platform Truck
Handle Type
Removable Raised
Finish
Powder Coated
Frame Material
Steel
Handle Pocket Location
Single End
Assembled/Unassembled
Assembled
Deck Material
Steel
Caster Wheel Material
Semi-Pneumatic
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Gauge
12 ga
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Deck Construction
Solid
Caster Wheel Type
Semipneumatic
Caster Mounting Type
Plate
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Powder Coated
Deck Surface
Non-Slip
Deck Gauge
12 ga
Features
Easy to Assemble, Platform Has Rubber Tray Mat, Tubular Offset Handle Allows Easy Mobility
Side Panel Type
No Side Panels
Lip Style
Flush
Number of Platforms
1
Caster Wheel/Tread Material
Rubber
Axle-Mounted Wheel/Tread Material
Rubber
Wire Color
Gray

Dimensions

Overall Height
38 1/2 in
Overall Length
51 5/8 in
Overall Width
18 3/8 in
Deck LxWxH
48 in x 18 in x 11-1/2 in
Caster Wheel Dia.
8 in
Deck Width
18 in
Deck Length
48 in
Deck Height
11 1/2 in
Caster Wheel Width
3 in
Overall LxWxH
51-5/8 in x 18-3/8 in x 38-1/2 in
Caster Width
3 in
Handle Height
38 1/2 in
Caster Wheel Diameter
8 in
Wire Rope Length
51 5/8 in
Length
51 5/8 in
Fits Chest Size
Easy to Assemble, Platform Has Rubber Tray Mat, Tubular Offset Handle Allows Easy Mobility

Description

Steel-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 38 1/2 in, Overall Length 51 5/8 in, Overall Width 18 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 1/2 in, Deck Length 48 in, Deck Width 18 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.